{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.06 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191870 20 | |
EAN / GTIN | 4045197105813 | |
Manufacturer number | 191870 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High performance end mill, uncoated, ⌀ js12 DC: 20mm |
||||||
Corner chamfer angle | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Milling profile | NF | NF | WR | WR | HR | NR |
Overall length L | 140 mm | 141 mm | 141 mm | 141 mm | 141 mm | 141 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |