• The item cannot be ordered due to missing prices.

Deburring countersink set No. 150065 in a case 90°

Article no.: 150070

Select article variation and quantity

Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink tip angle 90 degrees
Tool material HSS
Shank Parallel shank to h9
Through-coolant no
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150070
EAN / GTIN 4045197185808
Manufacturer number 150070

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
17
INOX < 900 N/mm²
M
7
wet maximum
 
dry
 

Description

Version:

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank.

Supplied with:

1 each countersink: No. 150065 size 5 - 10 - 15 - 20 - 25 (countersink range 2 - 25 mm).
Presented in a: Plastic case

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart