Deburring countersink 90° 5

Article no.: 150065 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
406 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Countersink tip angle 90 degrees
    Tool material HSS
    Shank Parallel shank to h9
    Through-coolant no
    for hole ⌀ 2 mm - 5 mm
    Head ⌀ 10 mm
    Overall length L 46 mm
    Shank ⌀ Ds 6 mm
    Colour ring without
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150065 5
    EAN / GTIN 4045197085368
    Manufacturer number 150065 5

    Application Table

    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    17
    INOX < 900 N/mm²
    M
    7
    wet maximum
     
    dry
     

    Description

    Version:

    Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart