Deburring countersink 90° 5

Article no.: 150065 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
334 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Countersink tip angle 90 degrees
Tool material HSS
Shank Parallel shank to h9
Through-coolant no
for hole ⌀ 2 mm - 5 mm
Head ⌀ 10 mm
Overall length L 46 mm
Shank ⌀ Ds 6 mm
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150065 5
EAN / GTIN 4045197085368
Manufacturer number 150065 5

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
17
INOX < 900 N/mm²
M
7
wet maximum
 
dry
 

Description

Version:

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart