• The item cannot be ordered due to missing prices.

Die HSS 16X1,5

Article no.: 141050 16X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16×1.5
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.5 mm
External ⌀ 45 mm
Height 14 mm
Type of product Die

Identification numbers & Classifications

Article number 141050 16X1,5
EAN / GTIN 4045197084156
Manufacturer number 141050 16X1,5

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS 16X1,5

Die HSS 16X1,5

External ⌀ 45 45 45 45
Thread type MF MF MF MF
Height 14 14 14 14
Cutting direction right-hand right-hand right-hand right-hand
Pitch 1.5 1.5 1.5 1.5
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart