{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M48×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 90 mm | |
Height | 22 mm | |
Type of product | Die |
Article number | 141050 48X1,5 | |
EAN / GTIN | 4062406222697 | |
Manufacturer number | 141050 48X1,5 |