• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N 14,1 mm

Article no.: 114400 14,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 14.1 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 92.9 mm
    Flute length Lc 114 mm
    Overall length L 169 mm
    Shank ⌀ Ds 14.1 mm
    Feed f in steel < 750 N/mm2 0.16 mm/rev.
    Colour ring red
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114400 14,1
    EAN / GTIN 4062406087968
    Manufacturer number 114400 14,1

    Application Table

    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    TOOLOX 33
    H
    8
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    8
    Ti > 850 N/mm²
    S
    5
    GG(G)
    K
    25
    CuZn
    N
    80
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
    Reinforced core, bright finish.
    With point geometry shape C from size 2 mm

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart