• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 11,8mm

Article no.: 114400 11,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.8 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 76.3 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11.8 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 11,8
EAN / GTIN 4045197018236
Manufacturer number 114400 11,8

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 11,8mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 11,8mm

Colour ring red without without blue blue green green green
Through-coolant no no no no no no no no
Nominal ⌀ DC 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm 11.8 mm
Tool material HSS E HSS E HSS E HSS E HSS Co 8 HSS E PM HSS E HSS E PM
Flute length Lc 94 mm 94 mm 94 mm 94 mm 94 mm 94 mm 94 mm 94 mm
recommended maximum drilling depth L2 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm 76.3 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart