{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Model | Wannsee | |
Material | SMS | |
Unisex size | XL | |
breathable | yes | |
anti-static | yes | |
Type of product | Overall |
Article number | 098382 XL | |
Manufacturer number | 2965 / XL |