This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tector® “WANNSEE” SMS protective suit, Unisex size: 2XL

Article no.: 098382 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Model Wannsee
Material SMS
Unisex size 2XL
breathable yes
anti-static yes
Type of product Overall

Identification numbers & Classifications

Article number 098382 2XL
Manufacturer number 2965 / 2XL

Description

Version:

Single-piece protective suit of laminated three-layer polypropylene (SMS).
  • anti-static to EN 1149-5.
  • Protection against contamination by radioactive particles to EN 1073-2.
  • particle-proof to EN 13982-1.
  • limited spray-proof properties to EN 13034.
  • Permeable to air, breathable.
  • good barrier characteristics.
  • three-part hood with elasticated band.
  • three-part leg gusset.
  • Elasticated at the arm, leg and waist.
  • 1-way zip fastener with cover.

Standard:

PPE category 3, EN 13982-1 type 5, EN 13034 type 6, EN 1149-5, EN 1073-2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart