This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CoverTex C-1 protective overalls 3XL

Article no.: 098380 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Model CoverTex C-1
Material SMS
Unisex size 3XL
anti-static yes
water-repellent yes
concealed placket yes
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098380 3XL
Manufacturer number C-1 / 3XL

Description

Version:

Single-piece protective suit of laminated three-layer polypropylene (SMS), elasticated at the face, arm, leg and waist.

Standard:

PPE category 3, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004+A1:2010, EN 1149-5:2008, EN 1073-2:2003, EN 13688:2013.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart