{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Model | CoverTex C-1 | |
Material | SMS | |
Unisex size | 2XL | |
anti-static | yes | |
water-repellent | yes | |
concealed placket | yes | |
Type of product | Chemical protective suit |
Article number | 098380 2XL | |
EAN / GTIN | 4029201120474 | |
Manufacturer number | C-1 / 2XL |