{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free | |
Knitted technology | 13G | |
electrostatic characteristic | 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Manufacturer's designation | PuroCut 521 | |
EN 388 | 4343X | |
Backing material | HPPE | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / black | |
Glove size | 11 | |
Weight | 79 g | |
Length | 240 mm - 260 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094491 11 | |
Manufacturer number | 521/11 |