This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-619, Glove size: 9

Article no.: 094262 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Suitable for allergy sufferers
Accuracy of fit very good
EN 388 2121X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 211 mm
Colour white
Material of coating PU
Glove size 9
Weight 7,4 g
Knitted technology 18G
silicone-free no
Application reusable
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip good
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Material PU
Cut protection class X
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094262 9
Manufacturer number 11-619/9

Description

Version:

HyFlex® series. Extremely thin and yet robust gloves of 18-gauge knitted fabric. Particularly suitable for light assembly work with high demands on precision, final assembly of electric motors, air conditioning systems, wiring harnesses.
HyFlex® 11-619. With coating out to the pulse area.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart