{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
Accuracy of fit | very good | |
EN 388 | 2121X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 211 mm | |
Colour | white | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 7,4 g | |
Knitted technology | 18G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | PU | |
Cut protection class | X | |
Type of product | Multi-purpose gloves |
Article number | 094262 10 | |
Manufacturer number | 11-619/10 |