This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black LAURENZO Low ESD, S3 48

Article no.: 092250 48
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 48
Colour black
Uppers material Genuine leather
Material of outer sole PU/PU
Material inner lining Textile
Type of product Safety shoes

Identification numbers & Classifications

Article number 092250 48
Manufacturer number 726841 48

Description

Version:

LAURENZO ESD safety shoe of the ELTEN safety-grip series.
  • Uppers material of sturdy cowhide.
  • Breathable textile liner.
  • Closed, padded tongue.
  • ESD PRO black full-size comfort insole.
  • Rough profile SAFETY-GRIP PU/PU sole.
  • PU overcap to protect the uppers materials.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 50.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart