This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black LAURENZO Low ESD, S3 46

Article no.: 092250 46

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 46
Colour black
Uppers material Genuine leather
Material of outer sole PU/PU
Material inner lining Textile
Type of product Safety shoes

Identification numbers & Classifications

Article number 092250 46
Manufacturer number 726841-46

Description

Version:

LAURENZO ESD safety shoe of the ELTEN safety-grip series.
  • Uppers material of sturdy cowhide.
  • Breathable textile liner.
  • Closed, padded tongue.
  • ESD PRO black full-size comfort insole.
  • Rough profile SAFETY-GRIP PU/PU sole.
  • PU overcap to protect the uppers materials.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart