{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 170 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for chemical cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | cornflower blue | |
Unisex size | S | |
Type of product | Knitted jacket |
Article number | 091860 S | |
Manufacturer number | 494221178510S |