This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Knitted jacket, cornflower blue, Unisex size: 3XL

Article no.: 091860 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 170
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 170 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for chemical cleaning
Drying do not tumble-dry
Ironing do not iron
Colour cornflower blue
Unisex size 3XL
Type of product Knitted jacket

Identification numbers & Classifications

Article number 091860 3XL
EAN / GTIN 7330509463277
Manufacturer number 494221178510XXXL

Description

Version:

Comfortably cut jacket with zip fastener in small fleece-lined flap. Elasticated ends to the sleeves and at the seam. Extended back and fleece-lined collar for high wearing comfort. The two external side pockets have zip fasteners.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart