{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FALCON | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 94% polyester; 6% elastane | |
Material weight / fabric density | 310 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | 3XL | |
Type of product | Soft shell jacket |
Article number | 091230 3XL | |
Manufacturer number | 7150 GR.3XL |