This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soft shell jacket Motion Tex Light, black, Unisex size: 2XL

Article no.: 091230 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FALCON
Special service provision Textile finishing
Gender Unisex
Fabric composition 94% polyester; 6% elastane
Material weight / fabric density 310 g/m2
Washing 40 °C coloureds
Colour black
Unisex size 2XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091230 2XL
Manufacturer number 7150 GR.2XL

Description

Version:

Soft shell jacket with reflective elements on the front and back. Good fit due to adjustable sleeve cuffs with hook and loop fastening and extended back. Wind-resistant and water-repellent.
  • Two side pockets with zip fasteners.
  • Breast pocket with zip fastener.
  • Inside pocket with hook and loop fastening.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart