{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MM20 | |
External ⌀ | 135 mm | |
External height | 605 mm | |
BSP connection thread | 1.1/2 in | |
maximum magnetic trapping capability | 4 kg | |
Weight | 9.5 kg | |
Type of product | Filter |
Article number | 084362 4 | |
EAN / GTIN | 2050001738530 | |
Manufacturer number | MM20/KIT |