• The item cannot be ordered due to missing prices.

Micromag magnetic filter 2 kg

Article no.: 084362 2

Select article variation and quantity

maximum magnetic trapping capability (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MM10
External ⌀ 125 mm
External height 315 mm
BSP connection thread 1 in
maximum magnetic trapping capability 2 kg
Weight 5.2 kg
Type of product Filter

Identification numbers & Classifications

Article number 084362 2
EAN / GTIN 2050001738523
Manufacturer number MM10/KIT

Description

Version:

Magnetic filter for installation in the coolant and lubricant circuit of machine tools and systems.

Application:

For reliable and environmentally-friendly separation of magnetically-conductive materials in coolant, lubricant, and heating circuits, e. g. in machine tools, recycling systems, and hydraulic systems. The contaminated core can be cleaned in seconds using a special scraper No. 084363. Filter material disposal is no longer required.
Filter material disposal is no longer required. When the magnet is full an overflow valve opens to ensure continued flow − the flow cannot be blocked.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart