{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Type | 25N | |
AC supply voltage | 400 V | |
Rated power unrolled | 5500 (16 A) W | |
Cable class | H07RN-F | |
Cable structure | 5G1.5 | |
Material cable | Neoprene | |
Material of body | Plastic | |
Cable length | 25 m | |
Type of product | Cable drum |
Article number | 081138 25N | |
EAN / GTIN | 4003644009336 |