{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Type | 20N2 | |
Rated power unrolled | 5500 (16 A) W | |
Cable class | H07RN-F | |
Cable structure | 5G2.5 | |
Material cable | Neoprene | |
Material of body | Plastic | |
Cable length | 20 m | |
Number of sockets 230 V | 2 | |
Number of sockets 400 V/16 A | 1 | |
Power supply | Mains operated | |
Type of product | Cable drum |
Article number | 081138 20N2 | |
Manufacturer number | FK2YD2016T2 |