• The item cannot be ordered due to missing prices.

Cordless impact wrench / driver 71150864

Article no.: 074000 71150864

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V; Fein type E 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
    Manufacturer's designation ASCD 18-1000
    Number of rechargeable batteries contained 0
    Power supply Rechargeable battery-powered
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V; 18 V
    maximum torque 1,050 Nm
    maximum screw ⌀ (8.8 - 12.9) M27
    Number of impacts 0 min-1 - 2,200 min-1
    Tool arbor drive profile External square drive
    Tool arbor size 3/4 in
    Weight 3 kg
    maximum vibration to EN 12.9 m/s2
    typical application Heavy Duty
    Type of product Impact wrench

    Identification numbers & Classifications

    Article number 074000 71150864
    EAN / GTIN 4014586891651
    Manufacturer number 71150864000

    Description

    Version:

    Powerful cordless impact wrench with brushless motor and torque adjustment in 6 steps. Robust all-metal impact drive and ergonomic handling thanks to soft-grip coating.
    • 3/4-inch square drive socket.
    • 1,050 Nm max. torque.
    • with MultiVolt interface.

    Supplied with:

    Version without battery and without charger, including L-BOXX.
    Without battery and without charger, with carrying case.

    Note:

    See No. 073851 − 073866 for suitable batteries, chargers and starter sets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart