{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ASCD 18-200 W4 | |
Number of rechargeable batteries contained | 0 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V; 18 V | |
maximum torque | 210 Nm | |
Number of impacts | 0 min-1 - 3,000 min-1 | |
Tool arbor drive profile | HEX | |
Tool arbor size | 1/4 in | |
Weight | 1 kg | |
maximum vibration to EN | 6 m/s2 | |
typical application | Heavy Duty | |
Suitable for material | Steel | |
Type of product | Impact wrench |
Article number | 074000 71150764 | |
EAN / GTIN | 4014586887449 | |
Manufacturer number | 71150764000 |