Bit set with drive tool 19 pieces 19

Article no.: 676235 19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Stubby 1
Drive profile Tri-square screwdriver; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Number of pieces 19
Drive tool 1 bit ratchet, 1/4 inch; Nut ratchet, 1/4 inch; Screwdriver holder
Bit hexagon shank E 6.3
telescopic blade is retractable into the handle no
suitable for machine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676235 19
EAN / GTIN 4013288214553
Manufacturer number 05057471001

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
With ergonomic 2-component handle, short.

Content:

Bits, BiTorsion, length 25 mm, C 6.3, for Phillips: 1 pc. each no. 675520 size 1/25; 2/25
Bits, BiTorsion, length 25 mm, C 6.3, for Pozidriv: 1 pc. each no. 675540 size 1/25; 2/25
Bits, BiTorsion, length 25 mm, C 6.3, for hex socket: 1 pc. each size 2; 2.5; 3; 4; 5; 5.5
Bits, BiTorsion, length 25 mm, C 6.3, for internal Torx®: 1 pc. each No. 675550 size TX10; TX15; TX20; TX25; TX30
Bits, BiTorsion, length 25 mm, C 6.3, for slot-head: 1 pc. each size Gr. 0.8×5.5; 1.0×5.5; 1.2×6.5
Screwdriver handle: 1 pc. No. 676405

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart