Kraftform screwdriver holder for 1/4 inch short bits, C 6.3 with magnet, Hexagon socket: 6,3mm

Article no.: 676405 6,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
81 pieces in stock 81 pieces available in 3-4 working days

Select article variation and quantity

Hexagon socket (mm) Unit price incl. VAT

Availability

  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 811/1 Stubby
Bit socket D 6,3
overall length 64 mm
Type of product Bit tool

Identification & Classification

Article number 676405 6,3
EAN / GTIN 4013288212375
Manufacturer number 05008880001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle with holder for 1/4 inch bits.
Bit holder with strong permanent magnet for holding the screw.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart