Jointed stand with T-nut 200 mm

Article no.: 443295 200
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 200 mm
Width of T-nut h6 10 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 443295 200
EAN / GTIN 2050001698834
Manufacturer number B709800019

Description

Version:

Jointed stand with mechanical central clamping and fine adjustment. Attachment via T-nut in T-slots (10 H7). Dial / digital indicator holder (⌀ 8 mm or Vee block).

Suitable for:

Bench centre No. 443210.
Bench centre No. 443230, Bench centre No. 443000 size 50 and 75.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart