Safety coupling External thread 1/4 in

Article no.: 080270 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum operating pressure 16 bar
    Connection external thread 1/4 in
    Flow rate 2.250 l/min
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080270 1/4
    EAN / GTIN 4062406294946
    Manufacturer number 080270 1/4

    Description

    Version:

    The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
    Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414 and EN 983.

    Note:

    See No. 080290080293 for suitable coupling adapters.
    The GARANT series satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Safety coupling External thread 1/4 in

    Safety coupling External thread 1/4 in

    on request
    In stock
    21 pieces in stock
    21,68 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    32 pieces in stock
    25,65 €
    plus VAT at the current rate Prices plus delivery costs
    Connection external thread 1/4 1/4
    Flow rate 2.250 2.250
    maximum operating pressure 16 16
    Type of product Coupling Coupling

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart