Safety coupling External thread 3/8 in

Article no.: 080270 3/8
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

maximum operating pressure 16 bar
Connection external thread 3/8 in
Flow rate 2.250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080270 3/8
EAN / GTIN 4062406294953
Manufacturer number 080270 3/8

Description

Version:

The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414 and EN 983.

Note:

See No. 080290080293 for suitable coupling adapters.
The GARANT series satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Compare with similar products

This article


Recommendations


Safety coupling External thread 3/8 in

Safety coupling External thread 3/8 in

on request
Subsequent delivery
0 pieces in stock
21,68 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
25,65 €
plus VAT at the current rate Prices plus delivery costs
Connection external thread 3/8 3/8
Flow rate 2.250 2.250
maximum operating pressure 16 16
Type of product Coupling Coupling

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart