Extension TW16X

Article no.: TW16X
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number TW16X
EAN / GTIN 4008158038735
Manufacturer number TW16X
L-Number L80030 317

Description

Description:

  • Accessory for BESSEY toggle clamp adapter TWA-STC, TWVAD and TW28AV
  • Lowering of round workpieces is infinitely adjustable using the adjusting ring in the table

Feature:

  • Bolts: Ø16 mm
  • Material / surface:
    • Fasteners made of steel, galvanized or phosphated
  • Suitable for TW16A-STC / TW16VAD / TWVAD
  • Travel: 15-200 mm

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart