Toggle clamp adapter TW28A-STC

Article no.: TW28A-STC
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Attachment

Identification numbers & Classifications

Article number TW28A-STC
EAN / GTIN 4008158036922
Manufacturer number TW28A-STC
L-Number L80030 428

Description

Description:

  • Accessory for BESSEY STC toggle clamp with horizontal base plate
  • With bolt – for use directly on the welding table
  • Without bolt – for screwing to the extension TWX

Feature:

  • Hole for fixing screw: ØM6 mm
  • Bolts: Ø28 mm
  • Material / surface:
    • Aluminium base, anodized
    • Fasteners made of steel, galvanized or phosphated
  • Suitable for STC-VH / STC-HH /STC-IHH

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart