Ultrasonic Thickness Gauge TN 80-0.01US, readout 0,01 mm, measuring frequency 7 MHz

Article no.: TN 80-0.01US
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness measuring tool

    Identification numbers & Classifications

    Article number TN 80-0.01US
    EAN / GTIN 4045761139848
    Manufacturer number TN 80-0.01US
    L-Number L40250 2283

    Description

    Description:

    • External sensor
    • Data interface USB standard (only for models with readout [d] = 0,01 mm)
    • Scan mode (10 measurements per sec.) or single point measuring mode possible
    • Internal memory
    • Selectable measuring units: mm, inch
    • Delivered in a robust carrying case

    Feature:

    • Measuring precision: of [Max] ± 0,04 mm
    • Overall dimensions W×D×H 150×74×32 mm
    • Battery operation, batteries standard 2×1.5 V AA AUTO-OFF function to preserve the battery
    • Net weight approx. 0,25 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart