Software ATU-04

Article no.: ATU-04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification numbers & Classifications

Article number ATU-04
EAN / GTIN 4045761108691
Manufacturer number ATU-04

Description

Description:

  • Ideal for transferring measuring data from the internal data memory of the measuring instrument to Microsoft Excel®
  • Suitable for Coating thickness gauges SAUTER TC, SAUTER TE, SAUTER TF, SAUTER TG
  • Hardness testing device SAUTER HD
  • Sound level meter SAUTER SU
  • Ultra-sound material thickness measuring device SAUTER TD-US
  • Compatible with the following operating systems: Microsoft Windows 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart