Ultrasonic Thickness Gauge TN 30-0.01EE, readout 0,01 mm, measuring frequency 5 MHz

Article no.: TN 30-0.01EE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TN 30-0.01EE
EAN / GTIN 4045761159815
Manufacturer number TN 30-0.01EE
L-Number L40250 1206

Description

Description:

  • External sensor
  • Data interface RS-232 standard
  • Scan mode (10 measurements per sec.) or single point measuring mode possible
  • Internal memory
  • Selectable measuring units: mm, inch
  • Two measuring modes to determine material thickness:- Pulse-Echo mode- Echo-Echo mode
  • Echo-Echo measuring: Determining the actual thickness of materials irrespective of any coating which might be present. In this way, the wall thickness of pipes, for example, can be determined in a non-destructive manner, without having to remove the coating and the measurement can be shown on the display, with the adjustment for the coating thickness already taken into account
  • Echo-Echo measurements are only possible with the measuring head included as part of the delivery (ATU-US12, see accessory
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: 0,5% of [Max] ± 0,04 mm
  • Overall dimensions W×D×H 150×74×32 mm
  • Battery operation, batteries standard 2×1.5 V AA, AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart