Industrial balance SXS 10K-3L, Weighing range 15 kg, Readout 1 g

Article no.: SXS 10K-3L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number SXS 10K-3L
    EAN / GTIN 4045761275737
    Manufacturer number SXS 10K-3L

    Description

    Description:

    • Ideal for the robust industrial applications
    • Platform: entirely out of stainless steel, hermetically welded stainless steel load cell, dust and spray protection to IP68. Substruction in wing design, extremely resistant to bending. Earthed weighing plate, to reduce static charge
    • Evaluation unit: stainless steel, dust and splash water protection IP68, integrated power supply
    • Suitable for the ever-increasing hygienic requirements in the food industry
    • Wall mount for the display device, as standard, only for models without a column
    • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
    • Easy-to use KERN menu structure with printout of weighing results which can be intuitively adapted
    • Thanks to interfaces such as RS-232, RS-485 and Bluetooth (optional) the scale can easily be connected to existing networks and facilitates the data exchange between the scale and printer

    Feature:

    • Large backlit LCD display, digit height 55 mm
    • Weighing plate dimensions, stainless steel W×D×H 400×300×89 mm
    • Dimensions of display device W×D×H 232×150×80 mm
    • Cable length of display device approx. 2,5 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart