RS232-Ethernet adapter YKI-01

Article no.: YKI-01
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification & Classification

Article number YKI-01
Copy
EAN / GTIN 4045761146624
Copy
Manufacturer number YKI-01
Copy
L-Number L40250 159
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Adapter for connecting scales, force gauges, etc. via
  • the RS-232 interface to an Ethernet over IP network. The adapter enables direct integration of measurement devices into most company networks, with automatic configuration via DHCP or static IP assignment. Current measurement data can be accessed at any time from anywhere in the network, without the need for additional cables. The adapter supports various configuration options via the supplied administration software or a web interface. The driver supplied enables the meter to be accessed with existing non-network-compatible applications via a virtual COM port. Compatible with KERN Balance Connection software. Suitable for wall and DIN rail mounting or freestanding
  • . Scope of delivery: Ethernet RS-232 adapter with 1× RS-232 port, mains adapter, CD (driver, software, user manual), self-adhesive pads
.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart