Precision balance PNS 600-3, Weighing range 620 g, Readout 0,001 g

Article no.: PNS 600-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number PNS 600-3
    EAN / GTIN 4045761183995
    Manufacturer number PNS 600-3
    L-Number L40250 1249

    Description

    Description:

    • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
    • High-quality tuning fork measuring system for steady weight values and continuous weighing
    • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
    • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
    • Compact size, practical for small spaces
    • Large, shock proof weighing plate made of stainless steel
    • Large glass draught shield with 3 sliding doors for easy access to the items being weighed. Weighing space W×D×H 172×171×160 mm
    • Protective working cover included with delivery

    Feature:

    • Large LCD display, digit height 16,5 mm
    • Dimensions weighing surface, stainless steel, ⌀ 140 mm
    • Overall dimensions W×D×H 196×293×266 mm
    • Net weight approx. 2,2 kg
    • Permissible ambient temperature 5 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart