Precision balance PNJ 3000-2M, Weighing range 3200 g, Readout 0,01 g

Article no.: PNJ 3000-2M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PNJ 3000-2M
EAN / GTIN 4045761179868
Manufacturer number PNJ 3000-2M
L-Number L40250 1468

Description

Description:

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, WxD 190×190 mm
  • Overall dimensions W×D×H 196×293×89 mm
  • Net weight approx. 3,6 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart