Precision balance PLS 720-3A, Weighing range 720 g, Readout 0,001 g

Article no.: PLS 720-3A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number PLS 720-3A
    EAN / GTIN 4045761243316
    Manufacturer number PLS 720-3A

    Description

    Description:

    • Convenient recipe-weighing: with the recipe database, in which up to 99 recipes can be stored, each with up to 20 recipe ingredients with name and target value
    • Rapid and efficient operation thanks to the graphics display
    • Simple, clear user interface on the display in the following languages: German, English, French, Italian, Spanish, Portuguese
    • Dosage aid: High stability mode and other filter settings can be selected
    • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
    • Draught shield standard, Weighing space ⌀×H 150x60 mm
    • Protective working cover included with delivery

    Feature:

    • Backlit LCD Graphic display, Digit height 15 mm
    • Dimensions weighing surface, stainless steel, ⌀ 110 mm
    • Weighing principle Force compensation
    • Permissible ambient temperature 15 °C/35 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart