Precision balance PBJ 6200-2M, Weighing range 6200 g, Readout 0,01 g

Article no.: PBJ 6200-2M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PBJ 6200-2M
EAN / GTIN 4045761206830
Manufacturer number PBJ 6200-2M

Description

Description:

  • Internal adjustment in the case of a change in temperature and time-controlled at defined intervals, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Metal housing: robust and sturdy
  • Dosage aid: High stability mode and other filter settings can be selected
  • Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Automatic data output to the PC/printer each time the balance is steady
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 14 mm
  • Dimensions weighing surface, stainless steel, WxD 170×180 mm
  • Overall dimensions W×D×H 205×325×85 mm (without draught shield)
  • Net weight 5,0 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart