Transport couch scale MWS 300K-1LM, Weighing range 300 kg, Readout 100 g

Article no.: MWS 300K-1LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number MWS 300K-1LM
    EAN / GTIN 4045761192881
    Manufacturer number MWS 300K-1LM
    L-Number L40250 2966

    Description

    Description:

    • Verification class III (verification is optional)
    • Level indicator to level the balance precisely
    • Display device with two magnets on the back, ideal to fix it to metallic surfaces, e.g. to the weighing plate during transportation
    • Especially suitable for weighing patients in wheelchairs, because the low-profile platform can be approached from either side and it has a memory function for tare weights for up to five (power) wheelchairs
    • The large steel weighing plate also makes it ideal for weighing obese patients
    • Hold function: When patients do not stand, sit or lie completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
    • Secure and non-slip positioning with height-adjustable rubber feet
    • Approved as a medical device according to 93/42/EEC
    • Battery- or mains-powered, rechargeable battery operation optional
    • Protective working cover included with delivery
    • The scale can be easily transported using 2 rollers and 2 handles and does not require much storage space
    • Due to its large dimensions and large weighing range, it is especially suitable for weighing immobile patients on stretchers or wheelchairs
    • BMI function to determine underweight/normal weight/surplus weight

    Feature:

    • Battery operation possible, 6×1.5 V AA not included, operating time up to 50 h
    • Mains adapter external, standard
    • Overall dimensions W×D×H 1500×860×68 mm
    • Dimensions of display device W×D×H 210×110×50 mm
    • Cable length of display device approx. 2 m
    • LCD display, digit height 25 mm
    • Net weight approx. 42 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart