Personal floor scale MPS 200K100PM, Weighing range 200 kg, Readout 100 g

Article no.: MPS 200K100PM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPS 200K100PM
EAN / GTIN 4045761192829
Manufacturer number MPS 200K100PM

Description

Description:

  • Verification class III (verification is optional)
  • Secure and non-slip positioning with height-adjustable rubber feet
  • BMI function to determine underweight/normal weight/surplus weight
  • Approved as a medical device according to 93/42/EEC
  • Protective working cover included with delivery
  • Level indicator to level the balance precisely
  • Thanks to its compact dimensions and the good price/performance ratio, this range is ideally suited for use in treatment rooms in doctor‘s surgeries and hospitals
  • Battery- or mains-powered, rechargeable battery operation optional
  • Wall mount for display device, standard
  • Sturdy steel weighing plate with a non-slip and wear-resistant surface
  • Easy and hygienic cleaning
  • Ergonomic display device with large numerical keypad and high-contrast LCD-display for easy entry and reading of patient data, such as, for example, the height for calculating the BMI
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace

Feature:

  • Mains adapter external, standard
  • LCD display, digit height 25 mm
  • Dimensions of display device W×D×H 215×110×45 mm
  • Net weight approx. 7 kg
  • Overall dimensions (incl. stand) W×D×H 275×460×1015 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 50 h
  • Dimensions of weighing plate W×D×H 275×295×58 mm
  • Data interface RS-232 standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart