Mechanical height rod MSF 200, Max. Length 2,05 m, readout 1 mm

Article no.: MSF 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number MSF 200
EAN / GTIN 4045761192843
Manufacturer number MSF 200
L-Number L40250 3517

Description

Description:

  • Mechanical measuring stick
  • Approved as a medical device according to 93/42/EEC
  • Measuring range 60 cm - 2,05 m, increments of 1 mm
  • Readability on scale with moveable stop
  • Readout on scale with moveable, foldable stop or mounting on KERN scales MPS-PM, MPB-P or wall-mounted
  • Sturdy aluminum profile
  • Overall dimensions W×D×H 53×40×1000 mm
  • Net weight 0,80 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart