Industrial balance IXS 100K-2M, Weighing range 60 kg; 150 kg, Readout 20 g; 50 g

Article no.: IXS 100K-2M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number IXS 100K-2M
    EAN / GTIN 4045761206106
    Manufacturer number IXS 100K-2M
    L-Number L40250 3434

    Description

    Description:

    • Tough industry standard suitable for use in harsh industrial applications
    • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65, Substruction in wing design, extremely resistant to bending
    • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
    • Display device: Stainless steel, protection against dust and water splashes IP68, integrated power supply
    • ESD drain to protect against electrostatic discharge e.g. for electrostatically-charged weighing objects or people who work with the scale
    • Thanks to interfaces such as RS-232, RS-485 and Bluetooth (optional) the scale can easily be connected to existing networks and facilitates the data exchange between the scale and printer

    Feature:

    • Large backlit LCD display, digit height 55 mm
    • Weighing plate dimensions, stainless steel W×D×H 500×400×123 mm
    • Dimensions of display device W×D×H 232×150×80 mm
    • Cable length of display device approx. 3 m
    • Permissible ambient temperature -10 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart