UCI Hardness Tester HO 2K, hardness scale HV 2 20 N, Probe length 18 mm

Article no.: HO 2K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness tester

Identification numbers & Classifications

Article number HO 2K
EAN / GTIN 4045761184145
Manufacturer number HO 2K

Description

Description:

  • Application: This ultrasound hardness testing device is ideally suited for mobile hardness testing, where the main emphasis is on obtaining rapid and precise results
  • Advantages compared with Rockwell and Brinell: Means that the testing is almost nondestructive, small penetrations means that the testing is less destructive
  • Examples: The HO ultrasound hardness testing system is primarily used for measuring small forgings, castings, welding points, punched parts, casting tools, ball bearings and the flanks of gear wheels as well as for measuring the influence of warmth or heat
  • Scope of delivery: Standard block for calibration (approx. 61 HRC), USB cable, Display unit, UCI sensor unit, transport case, software to transfer the saved data to the PC, accessories
  • Calibration: The device can be set to both standard hardness test blocks and also to up to 20 reference calibration values. When doing this it is possible to measure different materials quickly, without having to re-adjust the device to the individual materials
  • Principle: The SAUTER HO measures by using a vibrating rod which vibrates at ultrasonic frequency and is pressed onto the sample at a defined test force. At the lower end there is a Vickers indenter. Its resonant frequency increases as soon as an indentation is created when it comes into contact with the sample. Through appropriate adjustment of the device, the resulting change in resonant frequency is matched with the corresponding Vickers hardness
  • Mini statistics function: Display of the measuring result, the number of measurements, the maximum and minimum value as well as the average value and the standard deviation
  • JB/T9377-2013
  • Measurement data memory saves up to 1000 measurement groups each with 20 individual values
  • ASTM-A1038-2005
  • Advantages compared with Vickers: Demanding optical measuring is not required. You can therefore carry out measurements directly on-site, for example, on a permanently installed workpiece
  • Standards: The device meets following technical standards: DIN 50159-1
  • Advantages compared with Leeb: The high requirements for the weight of the test object are no longer required, in most cases

Feature:

  • Minimum weight of the test object: 300 g for direct measurement with the sensor (included)
  • Measuring ranges: HRC: 20,3–68
  • Measuring time: adjustable from 1-5 sec
  • Display units: HRC, HV, HBS, HBW, HK, HRA, HRD, HR15N, HR30N, HR45N, HS, HRF, HR15T, HR30T, HR45T, HRB
  • Measurement precision: ± 3 % HV
  • HB: 76–618
  • HV: 80–1599
  • Internal rechargeable battery pack, operating time up to 12 h without backlight, charging time approx. 8 h
  • ± 3 % HB
  • Tensile strength: 255–2180 N/mm2
  • ± 1,5 HR
  • HRB: 41–100
  • HRA: 61-85,6

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart