Hardness comparison plate HO-A10

Article no.: HO-A10
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness block

Identification & Classification

Article number HO-A10
EAN / GTIN 4045761199217
Manufacturer number HO-A10
L-Number L40250 3055
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • A key feature of the plates is the low-granular, homogenous finish of the steel, ø 90 mm, including calibration certificate
  • Suitable for Hardness testing device 38–43 HRC: HO-A10
  • Material: stainless steel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart