{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Series | Diabolo | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | H | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Dimension S | 7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 45 degrees | |
Feed f z in steel < 60 HRC | 0.045 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Corner chamfer angle | 45 degrees | |
Contents | 5 | |
Type of product | Deburrers |
Article number | GG8158 10 | |
EAN / GTIN | 4067263091394 | |
Manufacturer number | GG8158 10 |